Condenser COIL
Condenser COIL
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Condenser
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 39 in
- Length:
- 52 in
- Material:
- Aluminum, Copper
- UPC:
- 662766554977
- Weight:
- 89 lb
- Width:
- 39 in