Connector Trap Assembly
Connector Trap Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Factory OEM replacement
- Connects the draft inducer blower to the vent outlet pipe
Documents
Specifications
- Brand Model Compatibility:
- 24-1/2 in 90% Condensing Furnaces
- Color Finish Name:
- Black
- Material:
- Plastic
- UPC:
- 662766180817