This product requires certification to purchase.

Conversion Kit Assembly for E50, E85, E113

ProTech®

Conversion Kit Assembly for E50, E85, E113

  • Fast #
  • Part #RSP20542
  • Item #11621245
  • Manufacturer Part #SP20542
4.7 out of 5 Customer Rating
Brand image
ProTech®

Conversion Kit Assembly for E50, E85, E113

  • Fast #
  • Part #RSP20542
  • Item #11621245
  • Manufacturer Part #SP20542
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Conversions help increase heating speed
  • Increase hot water output
  • Improves recovery time
  • Energy efficient
  • Extends lifespan of the unit
  • Improves performance in cold climates
  • Detailed installation instructions included
  • Gasket included
  • Requires Certification

Documents


Specifications

Connection Type:
Threaded
Element Style:
Screw-in
Gasket Included:
Yes
Length:
16-9/50 in
Material:
Stainless Steel
Number of Elements:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
662766605136
Volts:
277V
Watts:
24000 W