This product requires certification to purchase.

Direct Spark Ignitor

This product has been replaced by

No image available
Rheem Igniter
Manufacturer Part #62-23556-03
ProTech®

Direct Spark Ignitor

  • Fast #
  • Part #R622355608
  • Item #4113896
  • Manufacturer Part #62-23556-08
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Rheem Igniter
Manufacturer Part #62-23556-03
ProTech®

Direct Spark Ignitor

  • Fast #
  • Part #R622355608
  • Item #4113896
  • Manufacturer Part #62-23556-08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Guaranteed to fit and function properly
  • Genuine factory OEM repair part
  • Ships in original factory packaging
  • Not an aftermarket or generic part
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
8 ft
Height
2 in
Length
2-3/16 in
Width
3-1/5 in
Electrical & Operational Information
Ignitor Type
Direct Spark
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Origin
Domestic
UPC
662766281484