Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Control Board Type:
- Furnace
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 8-7/10
- Length:
- 7-2/5
- UL Listed:
- No
- UPC:
- 662766527551
- Volts:
- 24V
- Width:
- 7-1/2