This product requires certification to purchase.

Furnace Control Board

ProTech®

Furnace Control Board

  • Fast #
  • Part #R6210632101
  • Item #8040155
  • Manufacturer Part #62-106321-01
5 out of 5 Customer Rating
Brand image
ProTech®

Furnace Control Board

  • Fast #
  • Part #R6210632101
  • Item #8040155
  • Manufacturer Part #62-106321-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Control Board Type:
Furnace
Height:
2-2/5
Length:
8-7/10
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
662766611250
Width:
7-2/5