Gas Air Pressure Switch
Gas Air Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Pressure Rating: 5 in.
- Featuring self-cleaning contacts
- Includes mounting bracket
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- OEM Part:
- Yes
- Product Type:
- Air Pressure Switch
- Type:
- R4210544301
- UPC:
- 662766570144