Ignition Control Board
Ignition Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Control Board Type:
- Ignition
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 5-3/10
- Length:
- 3-1/10
- UL Listed:
- No
- UPC:
- 662766255706
- Width:
- 2-1/10