Inverter Control Board
Inverter Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Control Board Type:
- Inverter
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 4-69/100 in
- Length:
- 10-6/25 in
- OEM Part:
- Yes
- UPC:
- 662766736106
- Watts:
- 3.7 kW
- Width:
- 8-49/50 in