Limit Control for Rheem RGEB Furnaces
Limit Control for Rheem RGEB Furnaces
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
- SPST switch type, enclosed disc face and normally closed orientation
Documents
Specifications
- AMP:
- 15
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- UPC:
- 662766059113