This product requires certification to purchase.

NPT 1/8 in. Burner Orifice Brass

ProTech®

NPT 1/8 in. Burner Orifice Brass

  • Fast #
  • Part #R622217548
  • Item #7841303
  • Manufacturer Part #62-22175-48
5 out of 5 Customer Rating
Brand image
ProTech®

NPT 1/8 in. Burner Orifice Brass

  • Fast #
  • Part #R622217548
  • Item #7841303
  • Manufacturer Part #62-22175-48
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Length
9/16 in
Size
1/8 in-27
Characteristics & Features
Brand Model Compatibility
R96VA, R97MV, R97V-KSA, R97V-USA, R98V-USA, RGFD, RGGD, RGGE, RGJD, RGRA
Material
Brass
Electrical & Operational Information
Fuel Type
Natural Gas
Warranty & Product Information
Product Type
Burner Orifice
UPC
662766096897