NPT 1/8 in. Burner Orifice Brass
NPT 1/8 in. Burner Orifice Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RKKA, RKKB, RRKA-A, RRMA-A
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8
- Fitting Sizes:
- 1/8 in
- Length:
- 9/16
- Material:
- Brass
- Product Type:
- Burner Orifice
- Size:
- 1/8 in-27
- UPC:
- 662766096972