Pressure Switch
Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dual pressure switch
- High Pressure Rating:2.25 in.
- Low Pressure Rating:1.5 in.
- Featuring self-cleaning contacts
- Includes mounting bracket
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- OEM Part:
- Yes
- Product Type:
- Pressure Switch
- UPC:
- 662766674392