Pressure Switch
Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
- High Pressure Rating: 2.05 in.
- Low Pressure Rating: 1.15 in.
- Featuring self-cleaning contacts
- Includes mounting bracket
- Genuine Factory Authorized Part™
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- OEM Part:
- Yes
- Product Type:
- Pressure Switch
- Proposition 65:
- Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Type:
- R4210914802
- UPC:
- 662766737899