R-410A Thermal Expansion Valve
R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- A2L Compatible:
- No
- Cable Length (ft):
- 2.5 ft
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Refrigerant:
- R-410A
- UL Listed:
- No
- UPC:
- 662766353815
- Valve Type:
- Thermal Expansion Valve