This product requires certification to purchase.

RPM 208/230V Single Phase ECM Condenser Motor

ProTech®

RPM 208/230V Single Phase ECM Condenser Motor

  • Fast #
  • Part #R5110272812
  • Item #4034822
  • Manufacturer Part #51-102728-12
5 out of 5 Customer Rating
Brand image
ProTech®

RPM 208/230V Single Phase ECM Condenser Motor

  • Fast #
  • Part #R5110272812
  • Item #4034822
  • Manufacturer Part #51-102728-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Motor Enclosure:
Totally Enclosed
OEM Part:
Yes
Phase:
Single Phase
Product Type:
ECM
UL Listed:
No
UPC:
662766414646
Volts:
208/230V