This product requires certification to purchase.

15kW Single Phase KW Heat Strip

ProTech®

RXQJ Series 15kW Single Phase KW Heat Strip

  • Fast #
  • Part #RXQJB15J
  • Item #1513262
  • Manufacturer Part #RXQJ-B15J
5 out of 5 Customer Rating
Brand image
ProTech®

RXQJ Series 15kW Single Phase KW Heat Strip

  • Fast #
  • Part #RXQJB15J
  • Item #1513262
  • Manufacturer Part #RXQJ-B15J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Provide additional heat to the HVAC unit when the outside temperature drops and heat pump cannot reach desired temperature
  • Kit includes everything needed for supplemental heating
  • The heater kit is a supplemental heating source for your HVAC unit
  • The heater kit is a vital part of unit installations in climates that reach below the desired threshold the property is designed to operate at
  • When the outdoor temperature drops, the heater kit is energized to provide the additional amount of heat
  • Requires Certification

Specifications

BTU:
49134
Collection:
RXQJ Series
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
14-7/20 in
Length:
18-4/5 in
MBH:
49.1
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heater Kit
Tonnage:
4 Ton
UPC:
662766380132
Volts:
208/240V
Watts:
15 kW
Width:
18-9/20 in