This product requires certification to purchase.

25A Refrigeration Disconnect Limit Control in Green

ProTech®

Therm-O-Disc® 25A Refrigeration Disconnect Limit Control in Green

  • Fast #
  • Part #R472166301
  • Item #78054
  • Manufacturer Part #47-21663-01
3.5 out of 5 Customer Rating
Brand image
ProTech®

Therm-O-Disc® 25A Refrigeration Disconnect Limit Control in Green

  • Fast #
  • Part #R472166301
  • Item #78054
  • Manufacturer Part #47-21663-01
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

AMP:
25
Collection:
Therm-O-Disc®
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Temperature Range:
130 to 140 Deg F
UL Listed:
No
UPC:
662766059007