Quick Connect Auto Reset Limit Switch for RKKA Series Package Gas/Electric Rooftop Units
Therm-O-Disc® Quick Connect Auto Reset Limit Switch for RKKA Series Package Gas/Electric Rooftop Units
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- AMP:
- 25
- Application:
- Furnace, Boiler
- Collection:
- Therm-O-Disc®
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Temperature Range:
- 170 to 190 Deg F
- UL Listed:
- No
- UPC:
- 662766188080