Thermal Expansion Valve
Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- OEM Part for Rheem
- TXV valve for light commercial air conditioning and heat pump systems
- Up to 15 tons cooling capacity
- For residential air conditioning and heat pump installations
- Straight through or angle configurations
- 2 Ton
Specifications
- Application:
- Residential, Small Commercial
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Inlet Outlet:
- 3/8 in
- Material:
- Bi-metal
- OEM Part:
- Yes
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- UPC:
- 662766560312
- Valve Type:
- Thermal Expansion Valve