This product requires certification to purchase.

Tri-Arm Bearing Assembly for Rheem R92PA-0851521MSA Multi-Position Gas Furnace

ProTech®

Tri-Arm Bearing Assembly for Rheem R92PA-0851521MSA Multi-Position Gas Furnace

  • Fast #
  • Part #R704172302
  • Item #1359844
  • Manufacturer Part #70-41723-02
4.1 out of 5 Customer Rating
Brand image
ProTech®

Tri-Arm Bearing Assembly for Rheem R92PA-0851521MSA Multi-Position Gas Furnace

  • Fast #
  • Part #R704172302
  • Item #1359844
  • Manufacturer Part #70-41723-02
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rheem R92PA-0851521MSA Multi-Position Gas Furnace
Height:
7
Length:
7-1/10
UPC:
662766186796
Width:
4