S Size Construction Style Positioning Full Body Vest Style Harness
Pro™ S Size Construction Style Positioning Full Body Vest Style Harness
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
- Application:
- Construction, General Industrial, Mining, Oil, Gas, Utilities
- Clothing Size:
- S
- Coating:
- Zinc Plated
- Collection:
- Pro™
- Color Finish Name:
- Red
- Lift Capacity:
- 420 ton (short)
- Material:
- Stainless Steel, Steel
- OSHA:
- OSHA 1910.66;OSHA 1926.502