This product requires certification to purchase.

55 gal 24 mil Polyethylene Rigid Drum Liner (Case of 15)

Protective Lining Corp

55 gal 24 mil Polyethylene Rigid Drum Liner (Case of 15)

  • Fast #
  • Part #PVLNXX
  • Item #7962629
  • Manufacturer Part #VLNXX
5 out of 5 Customer Rating
Protective Lining Corp

55 gal 24 mil Polyethylene Rigid Drum Liner (Case of 15)

  • Fast #
  • Part #PVLNXX
  • Item #7962629
  • Manufacturer Part #VLNXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
55 gal
Diameter:
22-1/2
Height:
40
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 15
Product Type:
Rigid Liner
Thickness:
24 mil