512 Hz Sonde
Flushable 512 Hz Sonde
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floats for easy retrieval
- Flashing Green LED indicates that the sonde is transmitting
- Flashing Red LED indicates when the Transmitter is on its final flush
- Solid Red LED means the batteries are dead and it is time for a new Transmitter
- Batteries are not replaceable
- Eyelet makes it easy to attach a light-weight string for better control
- Detectable up to 8 ft in CI pipe, and 12 ft in non-metallic pipe
Documents
Specifications
- Application:
- Line Locating - Sonde
- Collection:
- Flushable
- Color Finish Name:
- Blue
- Diameter:
- 3/4 in
- Height:
- 1 in
- Length:
- 2-1/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Power Source:
- Battery
- Weight:
- 0.8 oz
- Width:
- 1-3/16 in