This product requires certification to purchase.

8 kHz Sonde

Prototek

Flushable 8 kHz Sonde

  • Fast #
  • Part #PHTP15
  • Item #9946945
  • Manufacturer Part #HTP-15
4.3 out of 5 Customer Rating
Prototek

Flushable 8 kHz Sonde

  • Fast #
  • Part #PHTP15
  • Item #9946945
  • Manufacturer Part #HTP-15
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Floats for easy retrieval
  • Flashing Green LED indicates that the sonde is transmitting
  • Flashing Red LED indicates when the Transmitter is on its final flush
  • Solid Red LED means the batteries are dead and it is time for a new Transmitter
  • Batteries are not replaceable
  • Eyelet makes it easy to attach a light-weight string for better control
  • Detectable up to 15 ft
  • Requires Certification

Specifications

Application:
Line Locating - Sonde
Collection:
Flushable
Color Finish Name:
Yellow, Green
Depth:
15 ft
Diameter:
3/4 in
Height:
1 in
Length:
2-1/4 in
Material:
Plastic
Material Type:
Polyethylene
Power Source:
Battery
Weight:
0.8 oz
Width:
1-3/16 in