This product requires certification to purchase.

1000mL Antimicrobial Lotion Soap

PROVON

1000mL Antimicrobial Lotion Soap

  • Fast #
  • Part #G211808
  • Item #2060751
  • Manufacturer Part #2118-08
3.8 out of 5 Customer Rating
Brand image
PROVON

1000mL Antimicrobial Lotion Soap

  • Fast #
  • Part #G211808
  • Item #2060751
  • Manufacturer Part #2118-08
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Kills a broad range of microorganisms
  • Triclosan-free formulation
  • Pleasant fragrance
  • Fresh dispensing valve with each refill
  • Refill for NXT® SPACE SAVER™ dispensing system
  • Film bag, polypropylene collar, mixed material plastic pump
  • PROVON Hand Soap
  • PROVON Citrus Fragrance
  • For general Handwashing
  • Lotion soap
  • Requires Certification

Specifications

Application:
Commercial
Green Seal Certified:
No
Height:
1-3/4 in
Length:
6 in
Size:
1000 mL
UPC:
073852021189
Width:
9 in