Push Style Soap Dispenser in Grey and White
ADX-12™ Push Style Soap Dispenser in Grey and White
Product Details
Product Details
- Slim design
- Large sight window for at-a-glance monitoring
- Converts to a locking dispenser
- Lifetime guarantee
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Foam Soap
- Capacity:
- 1250 mL
- Collection:
- ADX-12™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3-47/50
- Height:
- 11-89/100
- Installation Type:
- Wall Mount
- Length:
- 4-13/20
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 073852027648
- Width:
- 4-16/25