This product requires certification to purchase.

1250 ml Cranberry Scent Foam Hand Washwith Moisturizers (Case of 4)

PROVON

FMX-12™ 1250 ml Cranberry Scent Foam Hand Washwith Moisturizers (Case of 4)

  • Fast #
  • Part #G518504
  • Item #8495244
  • Manufacturer Part #5185-04
3.3 out of 5 Customer Rating
Brand image
PROVON

FMX-12™ 1250 ml Cranberry Scent Foam Hand Washwith Moisturizers (Case of 4)

  • Fast #
  • Part #G518504
  • Item #8495244
  • Manufacturer Part #5185-04
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Elegant, compact design complements décor
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for FMX-12™ dispensing system
  • SANITARY SEALED™ refills are hygienic locking out germs.
  • 1250 mL Refill for PROVON® FMX-12™ Dispenser
  • Remove pump on refill for easy recycling.
  • Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump
  • 3 refills per case
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
1250 mL
Collection:
FMX-12™
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
8-12/25
Length:
4-47/50
Package Quantity:
Case of 4
Size:
1250 mL
Width:
3-89/100