This product requires certification to purchase.

Wall Mount Soap Dispenser in Dove Grey

PROVON

FMX-12™ Wall Mount Soap Dispenser in Dove Grey

  • Fast #
  • Part #G516006
  • Item #2060785
  • Manufacturer Part #5160-06
4.5 out of 5 Customer Rating
Brand image
PROVON

FMX-12™ Wall Mount Soap Dispenser in Dove Grey

  • Fast #
  • Part #G516006
  • Item #2060785
  • Manufacturer Part #5160-06
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ADA compliant, one-handed push operation
  • Converts to a locking dispenser - key sold separately
  • Compatible with PURELL® FMX-12™ 1250 mL refills
  • Lifetime guarantee
  • Compatible with FMX-12™refills
  • Mounts to wall with included adhesive tape or optional hardware
  • Multiple hole pattern allows use of existing wall holes
  • 10" (25.4 cm) clearance from bottom of dispenser to surface
  • Remove pump on refill for easy recycling
  • Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
1.25 L
Depth
10-1/2 in
Height
5-13/100 in
Spout Height
5-1/4 in
Width
10-14/25 in
Characteristics & Features
Brand Model Compatibility
fmx12
Collection
FMX-12™
Color Finish Category
Greys
Color Finish Name
Dove Grey
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
UPC
073852001952