Touch-Free Dispenser in Polished Chrome
LTX-12™ Touch-Free Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Smart, trouble-free electronics eliminate battery changes in most installations
- Large sight window for at-a-glance monitoring
- High-capacity output
- Converts to a locking dispenser, key included
- ADA compliant, 1-handed operation
- Compatible with Provon® LTX-12™ 1200 mL refills
- Lifetime guarantee
- Available for customization
- Multiple colors and finishes available
- 4 "D" Cell (included)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- ltx12
- Capacity:
- 1.2 L
- Collection:
- LTX-12™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-47/50 in
- Height:
- 10-69/100 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 5-79/100 in