This product requires certification to purchase.

Touch-Free Hand Soap Dispenser, 1200 mL

PROVON

LTX Touch-Free Hand Soap Dispenser, 1200 mL

  • Fast #
  • Part #G192701
  • Item #9191132
  • Manufacturer Part #1927-01
5 out of 5 Customer Rating
Brand image
PROVON

LTX Touch-Free Hand Soap Dispenser, 1200 mL

  • Fast #
  • Part #G192701
  • Item #9191132
  • Manufacturer Part #1927-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hand sanitizer dispenser for behavioral health environments.
  • Smart, trouble-free electronics eliminate battery changes in most installations
  • High-capacity output
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1200 mL
Characteristics & Features
Brand Model Compatibility
ltx behavioral
Collection
LTX
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Installation Type
Wall Mount
Material
Steel
Warranty & Product Information
Type
G192701