1200ml Hand Sanitizer Gel refill (Case of 2)
NXT® 1200ml Hand Sanitizer Gel refill (Case of 2)
Package Quantity Info:
Case: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An exceptionally mild, tearless 2 in 1 formula designed to leave both hair and delicate skin soft and conditioned
- Enriched with Aloe and Vitamin E
- NXT
- Use dispenser: 2215 08
- Exceeds the chlorine equivalency standard set by NSF for E3 category status
- Effective against common spoilage and foodborne pathogens
Documents
Specifications
- Application:
- Sanitizing
- Capacity:
- 1200 mL
- Collection:
- NXT®
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Green Seal Certified:
- No
- Height:
- 8-3/4 in
- Length:
- 3-31/50 in
- Package Quantity:
- Case of 4
- Product Type:
- Shampoo, Body Wash
- Size:
- 2000 mL
- Width:
- 5-3/25 in