2000ml Antimicrobial Lotion Soap (Case of 4)
NXT® 2000ml Antimicrobial Lotion Soap (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kills germs that may cause illness
- Triclosan-free formulation
- Pleasant fragrance
- Fresh dispensing valve with each refill
- SANITARY SEALED™ refill helps prevent contamination
- Refill for NXT® MAXIMUM CAPACITY™ dispensing system
- PROVON Citrus Fragrance
- Film bag, polypropylene collar, mixed material plastic pump.
Specifications
- Application:
- Commercial
- Collection:
- NXT®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Package Quantity:
- Case of 4
- Size:
- 2000 mL
- UPC:
- 073852022186