Push Style Dispenser in Dove Grey
NXT® MAXIMUM CAPACITY™ Push Style Dispenser in Dove Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Twice the capacity of dispensers of similar size
- One-handed push operation
- Lifetime guarantee
- ADA compliant
- Multiple colors available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- Lotion Soap
- Capacity:
- 2000 mL
- Collection:
- NXT® MAXIMUM CAPACITY™
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Depth:
- 4-19/25
- Height:
- 10-13/20
- Installation Type:
- Wall Mount
- Length:
- 10-81/100
- Material:
- Plastic
- Material Type:
- ABS, Polypropylene
- UL Listed:
- No
- UPC:
- 073852022155
- Width:
- 6-59/100