1250 ml Green Certified Foam Hand Wash (Case of 4)
Provon® FMX 1250 ml Green Certified Foam Hand Wash (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Washes away dirt and germs
- SANITARY SEALED™ refill helps prevent contamination
- ECOLOGO® Certified to Standard Name UL 2784
Documents
Specifications
- Application:
- General Purpose
- Capacity:
- 1250 mL
- Collection:
- Provon® FMX
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 8-12/25
- Length:
- 4-47/50
- Package Quantity:
- Case of 4
- Size:
- 1250 mL
- UPC:
- 073852280715
- Width:
- 3-89/100