This product requires certification to purchase.

1250 ml Cucumber Melon Scent Foaming Hair & Body Wash (Case of 4)

PROVON

Provon® FMX 1250 ml Cucumber Melon Scent Foaming Hair & Body Wash (Case of 4)

  • Fast #
  • Part #G518704
  • Item #8495246
  • Manufacturer Part #5187-04
5 out of 5 Customer Rating
Brand image
PROVON

Provon® FMX 1250 ml Cucumber Melon Scent Foaming Hair & Body Wash (Case of 4)

  • Fast #
  • Part #G518704
  • Item #8495246
  • Manufacturer Part #5187-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Washes away dirt and germs
  • SANITARY SEALED™ refill helps prevent contamination
  • ECOLOGO® Certified to Standard Name UL 2784
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1250 mL
Height
8-12/25 in
Length
4-47/50 in
Package Quantity
Case of 4
Size
1250 mL
Width
3-89/100 in
Characteristics & Features
Collection
Provon® FMX
Color Finish Category
Greens
Color Finish Name
Light Green
Warranty & Product Information
Application
General Purpose
Green Seal Certified
No