This product requires certification to purchase.

1200 ml Cranberry Scent Foaming Hand Wash with Advanced Moisturizers (Case of 2)

PROVON

Advanced 1200 ml Cranberry Scent Foaming Hand Wash with Advanced Moisturizers (Case of 2)

  • Fast #
  • Part #G538502
  • Item #7729770
  • Manufacturer Part #5385-02
3.6 out of 5 Customer Rating
Brand image
PROVON

Advanced 1200 ml Cranberry Scent Foaming Hand Wash with Advanced Moisturizers (Case of 2)

  • Fast #
  • Part #G538502
  • Item #7729770
  • Manufacturer Part #5385-02
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cranberry fragrance
  • EcoLogo™ certified to standard name UL 2784
  • Fresh dispensing valve with each refill
  • Sanitary sealed™ refill helps prevent contamination
  • Refill for TFX™ dispensing system
  • Sanitary sealed™ refills are hygienic locking out germs
  • Remove pump on refill for easy recycling
  • Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
1200 mL
Collection:
Advanced
Color Finish Category:
Purples
Color Finish Name:
Purple
Green Seal Certified:
No
Height:
8-1/4
Length:
3-41/100
Package Quantity:
Case of 2
Size:
1200 mL
UPC:
073852011081
Width:
5-47/100