12-3/4 in. Offset Drain Sink Strainer
12-3/4 in. Offset Drain Sink Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Comes with McGuire's 152 brass strainer
- Seamless construction reduces install time
- Antimicrobial additive stays bright white longer
- PVS resistance blocks thermal transfer for true ADA compliance
Documents
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Grate
- Drain Type:
- Bathroom Sink Drain
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 12-3/4 in
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 1-1/2 in
- UPC:
- 758062019798