This product requires certification to purchase.

PROWRAP PREWRAP Kitchen SINK Offset Drain

ProWrap®

PROWRAP PREWRAP Kitchen SINK Offset Drain

  • Fast #
  • Part #MPW1000WC
  • Item #4083419
  • Manufacturer Part #PW1000WC
5 out of 5 Customer Rating
Brand image
ProWrap®

PROWRAP PREWRAP Kitchen SINK Offset Drain

  • Fast #
  • Part #MPW1000WC
  • Item #4083419
  • Manufacturer Part #PW1000WC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offset only. Fits all McGuire sink strainers
  • Seamless construction reduces install time
  • Antimicrobial additive stays bright white longer
  • PVS resistance blocks thermal transfer for true ADA compliance
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Component Type:
Drain Assembly
Height:
7 in
Length:
12-3/4 in
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
MPW1000WC
UPC:
758062024563