95W 115V 1.6A 1/35 hp 135 gph Condensate Pump
PSCPV3 95W 115V 1.6A 1/35 hp 135 gph Condensate Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 252-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Suitable for high-efficiency furnace, boiler, air conditioner or dehumidifier condensation
- Vapor guard technology to minimize the ingress of moisture into the electronics enclosure
- Thermally protected, fan cooled motor with IP24 splashproof casing
- ABS tank, motor cover, and volute with stainless steel motor shaft
- Maximum working temperature of 140°F with short temperature excursions to 185°F
- Built-in bubble level, wall mounting tabs and 4 inlet drain holes make installation flexible and easy
- Removable 3/8" OD outlet barb with integrated non-return valve
- 6' power cord with molded 3-prong plug
- CSA listed
Specifications
- AMP:
- 1.6
- CSA Certified:
- CSA C22.2 No. 0, CSA C22.2 No. 0.4, CSA C22.2 No. 108
- Capacity:
- 0.45 gal
- Collection:
- PSCPV3
- Discharge:
- 3/8 in
- Flow Rate:
- 135 gph
- Height:
- 5-9/32 in
- Horsepower:
- 1/35 hp
- Length:
- 11-7/32 in
- Lift Capacity:
- 15 ton (short)
- Maximum Feet of Head:
- 16
- Origin:
- Global
- Power Source:
- Electric
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- ABS
- Volts:
- 115V
- Watts:
- 95 W
- Width:
- 5-21/32 in