This product requires certification to purchase.

95W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch and Tubing

PSCPV3 95W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch and Tubing

  • Fast #
  • Part #PSCPV315WS20T
  • Item #10030969
4.3 out of 5 Customer Rating
Brand image

PSCPV3 95W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch and Tubing

  • Fast #
  • Part #PSCPV315WS20T
  • Item #10030969
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Suitable for high-efficiency furnace, boiler, AC or dehumidifier condensation
  • Float activated high-level safety switch can be wired to sound an alarm or shut down HVAC equipment to prevent overflow
  • Vapor guard technology to minimize the ingress of moisture into the electronics enclosure
  • Thermally protected, fan cooled motor with IP24 splashproof casing
  • ABS tank, motor cover, and volute with stainless steel motor shaft
  • Maximum working temperature of 140°F with short temperature excursions to 185°F
  • Built-in bubble level, wall mounting tabs and 4 inlet drain holes make installation flexible and easy
  • Removable 3/8" OD outlet barb with integrated non-return valve
  • 6' power cord with molded 3-prong plug
  • Includes 20' of 3/8" ID clear tubing
  • Requires Certification

Specifications

AMP:
1.6
CSA Certified:
CSA C22.2 No. 0, CSA C22.2 No. 0.4, CSA C22.2 No. 108
Capacity:
0.45 gal
Collection:
PSCPV3
Discharge:
3/8 in
Flow Rate:
135 gph
Height:
5-9/32 in
Horsepower:
1/35 hp
Length:
11-7/32 in
Lift Capacity:
15 ton (short)
Maximum Feet of Head:
16
Origin:
Global
Power Source:
Electric
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
ABS
Volts:
115V
Watts:
95 W
Width:
5-21/32 in