This product requires certification to purchase.

1 in. Ductile Iron 90 Degree Elbow

PSI Lined Piping Systems

1 in. Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #P210100DI
  • Item #4117797
  • Manufacturer Part #210100DI
3.3 out of 5 Customer Rating
PSI Lined Piping Systems

1 in. Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #P210100DI
  • Item #4117797
  • Manufacturer Part #210100DI
3.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-154, ASTM A-395
Elbow Degree:
90°
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No