This product requires certification to purchase.

3 in. x 10 ft. Flanged 150# Carbon Steel, Ductile Iron and Plastic Pipe with PTFE

PSI Lined Piping Systems

3 in. x 10 ft. Flanged 150# Carbon Steel, Ductile Iron and Plastic Pipe with PTFE

  • Fast #
  • Part #P130SP100
  • Item #4156431
  • Manufacturer Part #130SP100
3.1 out of 5 Customer Rating
PSI Lined Piping Systems

3 in. x 10 ft. Flanged 150# Carbon Steel, Ductile Iron and Plastic Pipe with PTFE

  • Fast #
  • Part #P130SP100
  • Item #4156431
  • Manufacturer Part #130SP100
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
10 ft
Material:
Carbon Steel, Ductile Iron, Plastic
NSF Certified:
No
Pipe Lining:
PTFE
PipeTubing Size:
3 in
Pressure Class:
150#
UL Listed:
No