3 PP 45 Elbow 150# Ductile Iron
3 PP 45 Elbow 150# Ductile Iron
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM F154
- Elbow Degree:
- 45°
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Ductile Iron
- Pipe Lining:
- PTFE