4 in. x 10 ft. Flanged 150# Carbon Steel, Ductile Iron and Plastic Pipe with PTFE
4 in. x 10 ft. Flanged 150# Carbon Steel, Ductile Iron and Plastic Pipe with PTFE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 10
- Material:
- Carbon Steel, Ductile Iron, Plastic
- NSF Certified:
- No
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 4
- Pressure Class:
- 150#
- UL Listed:
- No