6 in. x 1 ft. Flanged Ductile Iron Pipe
6 in. x 1 ft. Flanged Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Nipple, Straight
- Length:
- 1 ft
- Material:
- Carbon Steel, Ductile Iron, Plastic
- NSF Certified:
- No
- Pipe Lining:
- PTFE
- UL Listed:
- No