7 ft. x 2 in. 150# Flanged PTFE Spool
7 ft. x 2 in. 150# Flanged PTFE Spool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 7 ft
- Material:
- Carbon Steel, Ductile Iron, Plastic
- NSF Certified:
- No
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 2 in
- Pressure Class:
- 150#
- UL Listed:
- No