1-1/2 in. Barbed x Female Polypropylene Camlock Coupling
1-1/2 in. Barbed x Female Polypropylene Camlock Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- PT cam and groove couplings are assembled with solid pins
- Superior pressure ratings that surpass industry standards
- All of PT Couplings castings are made from high quality raw materials
- Made in the USA
- CHAOS natural air flow setting for the feeling of a gentle breeze in the room
- Power dehumidification
- Jet Stream power cooling for rapid cool down of hot rooms
- Auto restart for electrical interruptions
- 7 hour on/off settings
- Auto operation
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Coupler
- End Connections:
- Barbed x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No