1-1/2 x 0.3125 in. Buna-N Standard Coupling Gasket
1-1/2 x 0.3125 in. Buna-N Standard Coupling Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Thickness:
- 0.3125 in
- UL Listed:
- No
- Weight:
- 0.02 lb