This product requires certification to purchase.

1-1/4 in. Adapter x MPT Polypropylene Adapter

PT Coupling

1-1/4 in. Adapter x MPT Polypropylene Adapter

  • Fast #
  • Part #P2700612
  • Item #3998098
  • Manufacturer Part #2700612
4.3 out of 5 Customer Rating
Brand image
PT Coupling

1-1/4 in. Adapter x MPT Polypropylene Adapter

  • Fast #
  • Part #P2700612
  • Item #3998098
  • Manufacturer Part #2700612
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT x MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
3-23/100 in
Material:
Plastic
Material Type:
Polypropylene, 316
NSF Certified:
No